missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TV-860 Vertical Rotor
Process samples as 60,000rpm with the Thermo Scientific™ TV-860 Vertical Rotor.
Supplier: Thermo Scientific™ 53289
Description
Process samples as 60,000rpm with the Thermo Scientific™ TV-860 Vertical Rotor.
Recommended for:Large volume isopycnic and rate zonal separations.
Specifications
| TV-860 Vertical Rotor | |
| Vertical Rotor | |
| 340,596 x g | |
| 84.7 mm | |
| 25.2 | |
| 25 mm | |
| Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
| 289,325 x g |
| Titanium | |
| 8 x 35 mL | |
| 60,000 rpm | |
| 59.2 mm | |
| 97 mm | |
| 25.1 lb. (11.4 kg) | |
| 0° | |
| 238,055 x g |