missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tuttnauer™ Manual Benchtop Autoclave
Description
Standard Operating Features
- Self-contained design eliminates external plumbing and hardwiring for easy installation
- Simple operation
- ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
- Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
- Closed-door drying system maintains sterility
- Drying cycle removes residual moisture after sterilization
- Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
- Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
- Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
- Automatic shut-off feature saves energy
Standard Safety Features
- Heat-insulated, double-locking door protects against accidental burns
- Door cannot be opened while chamber is under pressure
- Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
- Over-temperature cutoff and over pressure valve ensure safe operation
Features of all analog manual sterilizers
- Economical analog controls and gauges for simple operation 60-minute cycle timer
- Temperature selection from 100°C to 134°C (212°F to 273°F)
- Combination pressure and temperature gauge with peak indicator.
Applications:
Sterilization of wrapped or unwrapped tools, instruments, and glassware
Service Plan
Extended warranty available
Certifications
UL listed, CSA, ASME (chamber)
Warranty and Services
3-year warranty
Service Plan
Service agreement available.
Certifications
UL listed, CSA, ASME (chamber)
Specifications
Specifications
| Amperage | 11 A |
| Certifications/Compliance | UL, cUL, ASME |
| Depth (English) Outside | 16 in. |
| Depth (Metric) Outside | 40.6 cm |
| Depth (Metric) Tray | 29.5 cm |
| Depth (English) Tray | 11.6 in. |
| Capacity (English) | 2 gal. |
| Capacity (Metric) | 7.5 L |
| Depth (Metric) Chamber | 30.5 cm |
| Diameter (English) Chamber | 7 in. |
| Show More |