missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer™ Manual Benchtop Autoclave

Catalog No. 0296419
Change view
Click to view available options
Capacity (Metric):
7.5 L
23 L
84 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0296419 23 L
029641 7.5 L
0296413 84 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0296419 Supplier Heidolph™ Supplier No. 023210304
  • ONLINE EXCLUSIVE PRICE
    $13,851.65
    $8,310.99 / Each

    Save $5,540.66

    40.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for sterilizing glassware, wrapped instruments, and unwrapped instruments. Not suitable for liquids.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hardwiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Closed-door drying system maintains sterility
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features

  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over pressure valve ensure safe operation

 Features of all analog manual sterilizers

  • Economical analog controls and gauges for simple operation 60-minute cycle timer
  • Temperature selection from 100°C to 134°C (212°F to 273°F)
  • Combination pressure and temperature gauge with peak indicator.

 Applications:

Sterilization of wrapped or unwrapped tools, instruments, and glassware

Service Plan

Extended warranty available

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

3-year warranty

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Specifications

Amperage 12 A
Certifications/Compliance UL, cUL, ASME
Depth (English) Outside 20 in.
Depth (Metric) Outside 50.8 cm
Depth (Metric) Tray 41.5 cm
Depth (English) Tray 16.3 in.
Capacity (English) 6 gal.
Capacity (Metric) 23 L
Depth (Metric) Chamber 45.7 cm
Diameter (English) Chamber 10 in.
Depth (English) Chamber 18 in.
Diameter (Metric) Chamber 25.4 cm
For Use With (Application) Sterilization of wrapped and unwrapped solid, hollow, or porous loads.
Height (English) Exterior 15 in.
Height (Metric) Exterior 38.1 cm
Model 2540 M
Product Type Manual Sterilizer
Temperature (English) 212°F to 273°F
Temperature (Metric) 100°C to 134°C
Weight (English) 106 lb.
Weight (Metric) 48 kg
Electrical Requirements 120 V 50/60 Hz
Heating Time 20 min.
Height (English) Tray 0.8 in.
Height (Metric) Tray 2 cm
Includes 3-year warranty
Frequency 50/60 Hz
Printer No
Stand No
Total Count 4
Voltage 120 V
Wattage 1400 w
Width (English) Tray 6.7 in.
Width (English) Exterior 20 in.
Width (Metric) Tray 17 cm
Sterility Sterile
Width (Metric) Exterior 50.8 cm
Show More Show Less