missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer™ Manual Benchtop Autoclave

Catalog No. 029641
Change view
Click to view available options
Capacity (Metric):
7.5 L
23 L
84 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
029641 7.5 L
0296419 23 L
0296413 84 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 029641 Supplier Heidolph™ Supplier No. 023210002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for sterilizing glassware, wrapped instruments, and unwrapped instruments. Not suitable for liquids.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hardwiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Closed-door drying system maintains sterility
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features

  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over pressure valve ensure safe operation

 Features of all analog manual sterilizers

  • Economical analog controls and gauges for simple operation 60-minute cycle timer
  • Temperature selection from 100°C to 134°C (212°F to 273°F)
  • Combination pressure and temperature gauge with peak indicator.

 Applications:

Sterilization of wrapped or unwrapped tools, instruments, and glassware

Service Plan

Extended warranty available

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

3-year warranty

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Specifications

Amperage 11 A
Certifications/Compliance UL, cUL, ASME
Depth (English) Outside 16 in.
Depth (Metric) Outside 40.6 cm
Depth (Metric) Tray 29.5 cm
Depth (English) Tray 11.6 in.
Capacity (English) 2 gal.
Capacity (Metric) 7.5 L
Depth (Metric) Chamber 30.5 cm
Diameter (English) Chamber 7 in.
Depth (English) Chamber 12 in.
Diameter (Metric) Chamber 17.8 cm
For Use With (Application) Sterilization of wrapped and unwrapped solid, hollow, or porous loads.
Height (English) Exterior 12.5 in.
Height (Metric) Exterior 40.6 cm
Model 1730 M
Product Type Manual Sterilizer
Temperature (English) 212°F to 273°F
Temperature (Metric) 100°C to 134°C
Weight (English) 55 lb.
Weight (Metric) 25 kg
Electrical Requirements 120 V 50/60 Hz
Heating Time 3 min.
Height (English) Tray 0.8 in.
Height (Metric) Tray 2 cm
Includes 3-year warranty
Frequency 50/60 Hz
Printer No
Stand No
Total Count 3
Voltage 120 V
Wattage 1050 w
Width (English) Tray 4.7 in.
Width (English) Exterior 17 in.
Width (Metric) Tray 12 cm
Sterility Sterile
Width (Metric) Exterior 43.2 cm
Show More Show Less