missing translation for 'onlineSavingsMsg'
Learn More

Science First™ Turbidity Tubes

Catalog No. S90543B
Change view
Click to view available options
Length (English):
23.62 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S90543B 23.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90543B Supplier Science First™ Supplier No. EMD78075

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Determine the degree of visibility when a Secchi disk can't be used.

  • Clear polycarbonate tubes with a centimeter scale on one side and a Secchi disk design on the bottom
  • Secchi design (4.5cm dia.) is screwed onto a stopper that removes for cleaning
  • Drain with the drain hose and attached finger crimp
  • In two lengths for different turbidity requirements
  • Longer length meets requirements of The GLOBE Program™

Specifications

Product Type Turbidity Tube
Length (English) 23.62 in.
Length (Metric) 60 cm
Material Polycarbonate
For Use With (Application) Determine the degree of visibility when a secchi disk can't be used