missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Tuning Pipes

Catalog No. S000881
Change view
Click to view available options
Frequency:
256 Hz
256 Hz, 384 Hz, 582 Hz
384 Hz
582 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S000881 384 Hz
S000880 256 Hz
S000863 582 Hz
S000864 256 Hz, 384 Hz, 582 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Prop 65
Catalog No. S000881 Supplier United Scientific™ Supplier No. TUNPIP384
Only null left
Prop 65

These tuning pipes create a long-lasting sound that fills an entire room.

Compared to traditional tuning forks, they are much louder and have a more penetrating tone. Made from an aluminum alloy, each pipe is tuned to a specific frequency. The tuning pipe is supported by a wooden handle and string, allowing it to vibrate freely without any dampening from being held. The frequency is laser etched onto each pipe for easy reference. For best results, a rubber hammer is included to activate the pipe.

  • Carefully tuned to each frequency
  • Made from high quality, heat-treated aluminum
  • Louder than traditional tuning forks, with a long-lasting sound
  • Available in 256 Hz., 384 Hz., and 528 Hz., and as a set of three

Specifications

Product Type Tuning Pipe
Frequency 384 Hz