missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC

Catalog No. 14190507
Change view
Click to view available options
Tubing Size:
0.25mm
0.38mm
0.51mm
0.64mm
0.76mm
0.89mm
1.02mm
1.14mm
1.3mm
1.42mm
1.52mm
1.65mm
1.85mm
2.06mm
2.29mm
2.54mm
2.79mm
Color:
Black/Black
Blue/Blue
Gray/Gray
Green/Green
Orange/Blue
Orange/Green
Orange/Orange
Orange/White
Orange/Yellow
Purple/Black
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Color
14190507 1.14mm Red/Red
14190516 2.79mm Purple/White
14190512 1.85mm Green/Green
14190510 1.52mm Yellow/Blue
14190502 0.51mm Orange/Yellow
14190509 1.42mm Yellow
14190504 0.76mm Black/Black
14190505 0.89mm Orange/Orange
14190514 2.29mm Purple/Black
14190508 1.3mm Gray/Gray
14190501 0.38mm Orange/Green
14190511 1.65mm Blue/Blue
14190513 2.06mm Purple/Purple
14190500 0.25mm Orange/Blue
14190515 2.54mm Purple/Orange
14190506 1.02mm White
14190503 0.64mm Orange/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14190507 Supplier Fisherbrand™ Supplier No. 14190507
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two-stop tubing is color coded for easy size identification

Accu-Rated PVC

  • Great versatility for a wide range of uses
  • Moderate chemical resistance

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 9/200 in.
Diameter (Metric) Inner 1.14 mm
Material PVC
Overall Length (English) 16 in.
Overall Length (Metric) 41 cm
For Use With Peristaltic and ICP pump and manifold
For Use With (Application) Peristaltic and ICP pump and manifold
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterility Non-sterile
Tubing Size 1.14mm
Gas Permeability Very low gas permeability
Color Red/Red
Flexibility Flexible
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less