missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC
Description
Two-stop tubing is color coded for easy size identification
Accu-Rated PVC
- Great versatility for a wide range of uses
- Moderate chemical resistance
Order Info
Supplied in 16 in. (41cm) lengths
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/25 in. |
| Diameter (Metric) Inner | 1.02 mm |
| Material | PVC |
| Overall Length (English) | 16 in. |
| Overall Length (Metric) | 41 cm |
| For Use With | Peristaltic and ICP pump and manifold |
| For Use With (Application) | Peristaltic and ICP pump and manifold |
| Min. Operating Temperature (English) | -58°F |
| Min. Operating Temperature (Metric) | -50°C |
| Show More |