missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC

Two-stop tubing is color coded for easy size identification

Supplier:  Fisherbrand™ 14190505

 View more versions of this product

Catalog No. 14190505

Only null left

Description

Description

Two-stop tubing is color coded for easy size identification

Accu-Rated PVC

  • Great versatility for a wide range of uses
  • Moderate chemical resistance

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Chemical Identifiers

Autoclavable
16 in.
Peristaltic and ICP pump and manifold
-58°F
Very low gas permeability
165°F
Pump Tubing
PVC
41 cm
Peristaltic and ICP pump and manifold
-50°C
Flexible
74°C

Specifications

Autoclavable
0.89 mm
16 in.
Peristaltic and ICP pump and manifold
-58°F
Sterile
Very low gas permeability
Flexible
74°C
7/200 in.
PVC
41 cm
Peristaltic and ICP pump and manifold
-50°C
0.89mm
Orange/Orange
165°F
Pump Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions