missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC
Two-stop tubing is color coded for easy size identification.
Supplier: Fisherbrand™ 14190525
Description
Two-stop tubing is color coded for easy size identification
Solva
- PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
- Flexible translucent yellow
Order Info
Supplied in 16 in. (41cm) lengths
Chemical Identifiers
| Autoclavable | |
| 16 in. | |
| Peristaltic and ICP pump and manifold | |
| -58°F | |
| Sterile | |
| Flexible | |
| 74°C |
| PVC (Solvent-ready) | |
| 41 cm | |
| Peristaltic and ICP pump and manifold | |
| -50°C | |
| Very low gas permeability | |
| 165°F | |
| Pump Tubing |
Specifications
| Autoclavable | |
| 1.3 mm | |
| 16 in. | |
| Peristaltic and ICP pump and manifold | |
| -58°F | |
| Sterile | |
| Very low gas permeability | |
| Flexible | |
| 74°C |
| 0.051 in. | |
| PVC (Solvent-ready) | |
| 41 cm | |
| Peristaltic and ICP pump and manifold | |
| -50°C | |
| 1.3mm | |
| Gray/Gray | |
| 165°F | |
| Pump Tubing |