missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Solva PVC

Catalog No. 14190522
Change view
Click to view available options
Tubing Size:
0.25mm
0.38mm
0.51mm
0.64mm
0.76mm
0.89mm
1.02mm
1.14mm
1.3mm
1.42mm
1.52mm
1.65mm
1.85mm
2.06mm
2.29mm
2.54mm
2.79mm
Color:
Black/Black
Blue/Blue
Gray/Gray
Green/Green
Orange/Blue
Orange/Green
Orange/Orange
Orange/White
Orange/Yellow
Purple/Black
Purple/Orange
Purple/Purple
Purple/White
Red/Red
White
Yellow
Yellow/Blue
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Color
14190522 0.89mm Orange/Orange
14190517 0.25mm Orange/Blue
14190518 0.38mm Orange/Green
14190519 0.51mm Orange/Yellow
14190520 0.64mm Orange/White
14190521 0.76mm Black/Black
14190523 1.02mm White
14190524 1.14mm Red/Red
14190525 1.3mm Gray/Gray
14190526 1.42mm Yellow
14190527 1.52mm Yellow/Blue
14190528 1.65mm Blue/Blue
14190529 1.85mm Green/Green
14190530 2.06mm Purple/Purple
14190531 2.29mm Purple/Black
14190532 2.54mm Purple/Orange
14190533 2.79mm Purple/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 14190522 Supplier Fisherbrand™ Supplier No. 14190522

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two-stop tubing is color coded for easy size identification.

Two-stop tubing is color coded for easy size identification

Solva

  • PVC-based compound with greater resistance to oil, gasoline, kerosene, and many aromatic hydrocarbons
  • Flexible translucent yellow

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 7/200 in.
Diameter (Metric) Inner 0.89 mm
Material PVC (Solvent-ready)
Overall Length (English) 16 in.
Overall Length (Metric) 41 cm
For Use With Peristaltic and ICP pump and manifold
For Use With (Application) Peristaltic and ICP pump and manifold
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterility Sterile
Tubing Size 0.89mm
Gas Permeability Very low gas permeability
Color Orange/Orange
Flexibility Flexible
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less