missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tubing for MD8 Airscan™ Air Sampler

Catalog No. 14555913
Change view
Click to view available options
Overall Length (Metric):
1 m
2 m
5 m
Material:
PVC
Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Material
14555913 1 m Silicone
14555871 5 m PVC
14555870 2 m PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14555913 Supplier Sartorius Supplier No. 17662

Tubing for extending the range of MD8 Airscan™ Air Sampler.

  • Flexible PVC hose (2 m or 5 m) with reinforced ends for standard applications
  • Silicone hose for aseptic applications where MD8 is used in sterile rooms, operating rooms, isolators, blow-fill-seal machines, etc.
  • Additionally, a second hose attached to the air outlet connector (exhaust), allows waste air to be led off into an other room
PVC Tubing
  • Available in 2 m and 5 m lengths
  • Flexible PVC hose with reinforced ends
  • 25 x 3 mm
Silicone Tubing
  • 1 m length (order by one meter units, see Ordering Information, below)
  • Sterilizable
  • 25 x 3 mm

Order Info

Silicone hose is ordered in 1 meter lengths (e.g., quantity of 2 = 2 meters, quantity of 3 = 3 meters, etc).

Specifications

Autoclavable Autoclavable
Material Silicone
Diameter (English) Outer 0.984 in.
Diameter (Metric) Outer 25 mm
Overall Length (English) 39.37 in.
Overall Length (Metric) 1 m
Thickness (English) 0.118 In.
Thickness (Metric) 3 mm
For Use With MD8 Airscan Air Sampler
Packaging Quantity 1 Pk.
Sterility Non-sterile
Product Type Silicone Tubing
Show More Show Less