missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Tubing for MD8 Airscan™ Air Sampler

Tubing for extending the range of MD8 Airscan™ Air Sampler.

Supplier:  Sartorius 17085

 View more versions of this product

Catalog No. 14555870

Only null left

Description

Description

  • Flexible PVC hose (2 m or 5 m) with reinforced ends for standard applications
  • Silicone hose for aseptic applications where MD8 is used in sterile rooms, operating rooms, isolators, blow-fill-seal machines, etc.
  • Additionally, a second hose attached to the air outlet connector (exhaust), allows waste air to be led off into an other room
PVC Tubing
  • Available in 2 m and 5 m lengths
  • Flexible PVC hose with reinforced ends
  • 25 x 3 mm
Silicone Tubing
  • 1 m length (order by one meter units, see Ordering Information, below)
  • Sterilizable
  • 25 x 3 mm

Order Info

Silicone hose is ordered in 1 meter lengths (e.g., quantity of 2 = 2 meters, quantity of 3 = 3 meters, etc).

Specifications

Chemical Identifiers

Autoclavable
25 mm
3 mm
1 Pk.
0.984 in.
0.118 In.
MD8 Airscan Air Sampler
Non-sterile

Specifications

Autoclavable
0.984 in.
78.74 in.
0.118 In.
MD8 Airscan Air Sampler
Non-sterile
PVC
25 mm
2 m
3 mm
1 Pk.
PVC Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions