missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Tubes with Stems for RapidVap™ N2 Evaporation Systems

Catalog No. 1631577
Change view
Click to view available options
Volume (Metric):
0.5 mL
1.5 mL
2.0 mL
170 mL
Quantity:
8/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
1631577 170 mL 8/Pk.
1631575 2.0 mL 8/Pk.
1631574 1.5 mL 8/Pk.
1631573 0.5 mL 8/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1631577 Supplier Labconco™ Supplier No. 7926908

Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.

Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.

Specifications

Material Borosilicate Glass
Type Evaporator Tube
For Use With (Equipment) RapidVap™ N2 evaporation system
Quantity 8/Pk.
Volume (English) Sample 4.22 oz.
Volume (Metric) 170 mL
Volume (Metric) Sample 125 mL
Weight (English) 4 lb.
Weight (Metric) 1.8 kg