Learn More
Thermo Scientific™ Tube Revolver Rotator
Increase your lab's efficiency with our variable speed tube rotator with a small footprint, flexible design, and simple display that help increase flexiblity and effectiveness.
$1264.76 - $1264.76
Specifications
| Speed Range | 10 to 40 rpm |
|---|---|
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 60°C |
| Wattage | 6 W |
Description
Increase your lab's efficiency with the variable speed Thermo Scientific™ Tube Revolver / Rotator. A small footprint, flexible design and simple display help increase flexiblity and effectiveness.
- Interchangeable rotisseries accommodate different tube sizes for maximum flexiblity. Each paddle can be adjusted from 0-90 degrees.
- Achieve more effective mixing with oscillating mode. Oscillation will occur at every 40 degrees in the rotation cycle.
- Small footprint
- Plug-and-play simplicity
- Maintenance-free motor, quiet operation
Warranty
Two-year warranty.
Specifications
| 10 to 40 rpm | |
| 100/240 V | |
| 6 W | |
| Rotator | |
| 50/60 Hz | |
| 195 mm | |
| 154 mm | |
| 225 mm | |
| 1.2 kg | |
| Two 10/15mL paddles (88881005) Two 5mL/7mL paddles (88881006) Two 1.5mL/2mL paddles (88881007) One 50mL paddle (88881009) Paddles can also be purchased as accessories in quantities listed above |
| 100/240 V, 50/60 Hz | |
| 4°C to 60°C | |
| Combination of 4 paddles of: 7 x 10 to 15 mL tubes 7 x 5 to 7 mL tubes 15 x 1.5 to 2 mL tubes 21 x 0.5 to 0.8 mL tubes One paddle of 6 x 50 mL tubes |
|
| cCSAus, CE | |
| 7.7 in. | |
| 6 in. | |
| 8.9 in. | |
| 2.65 lb. | |
| Tube Revolver, Rotator | |
| 2 Years |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.