missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Tube Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Catalog No. p-7229317
Change view
Click to view available options
Holds:
24 Tubes
40 Tubes
72 Tubes
Dimensions (L x W x H):
240 x 118 x 83 mm
276 x 118 x 109 mm
307 x 132 x 109 mm
330 x 132 x 109 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
01258052 72 Tubes 240 x 118 x 83 mm
01258053 40 Tubes 276 x 118 x 109 mm
01258054 40 Tubes 330 x 132 x 109 mm
01258055 24 Tubes 307 x 132 x 109 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01258052 Supplier Thermo Scientific™ Supplier No. 236090
Only null left

Mix and match Thermo Scientific™ shaker accessories to suit individual needs in the laboratory. Adjustable Test Tube racks are compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.

Specifications

Holds 72 Tubes
Tube Size 10 to 13 mm
Product Type Test Tube Rack
Dimensions (L x W x H) 240 x 118 x 83 mm
Description Adjustable tube rack for 10 to 13 mm tubes
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers