missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tube Rack Half POM
Description
- Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required
- Offers the highest chemical and heat resistance (-40 to +121°C)
- Unique tear drop shaped openings offer better retention of tubes
- Molded in coordinates for tube orientation
- Flat labeling area for easier identification
- Stable design for use with water baths
- POM tube racks for 10 to 18 mL tubes
- POM tube racks for 15 to 50 mL tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes (5 to 10 mL) |
| Material | POM |
| Positions | 1 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Diameter (Metric) Well | 13 mm |
| Product Type | Tube Rack |
| Show More |