missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Rack Half POM

Catalog No. 14127189
Change view
Click to view available options
Color:
Blue
Green
White
Diameter (Metric) Well:
13 mm
16 mm
20 mm
25 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Well
14127189 White 30 mm
14127153 Blue 13 mm
14127132 Green 13 mm
14127123 White 13 mm
14127134 Blue 16 mm
14127135 Green 16 mm
14127133 White 16 mm
14127159 Blue 20 mm
14127154 White 20 mm
14127137 White 25 mm
14127155 Blue 30 mm
14127170 Green 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14127189 Supplier Fisherbrand™ Supplier No. HS27505AF2

Tough and highly resistant to acids, bases, solvents and heat half POM tube racks

  • Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required
  • Offers the highest chemical and heat resistance (-40 to +121°C)
  • Unique tear drop shaped openings offer better retention of tubes
  • Molded in coordinates for tube orientation
  • Flat labeling area for easier identification
  • Stable design for use with water baths
  • POM tube racks for 10 to 18 mL tubes
  • POM tube racks for 15 to 50 mL tubes

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (15 to 50 mL)
Material POM
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Diameter (Metric) Well 30 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 3.3 in.
Array 3 x 3
Width (Metric) 4.3 in.
Show More Show Less