missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Rack Full PP

Catalog No. 14127176
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Height (Metric):
2.7 in.
4 in.
5.9 in .
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (Metric)
14127176 Blue 5.9 in .
14127197 Green 4 in.
14127181 Magenta 5.9 in .
14127147 White 5.9 in .
14127203 Blue 2.7 in.
14127200 Green 2.7 in.
14127177 Magenta 2.7 in.
14127202 White 2.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14127176 Supplier Fisherbrand™ Supplier No. HS27551BF2

Polypropylene tube racks for 5 to 10 mL with tough and highly resistant to acids, bases, solvents and heat

  • Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required. The tube rack is tough and highly resistant to acids, bases, solvents and heat
  • Offers good chemical and heat resistance (0 to 110°C)
  • Have molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
  • Unique teardrop-shaped openings for better retention of tubes
  • Comes in a variety of different colors

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (5 to 10 mL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 5.9 in .
Array 6 x 12
Width (Metric) 4 in.
Show More Show Less