missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Rack Full POM

Catalog No. 14127204
Change view
Click to view available options
Color:
Blue
Green
Magenta
White
Yellow
Diameter (Metric) Well:
13 mm
16 mm
20 mm
25 mm
30 mm
Array:
3 x 3
3 x 8
4 x 10
6 x 12
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Well Array
14127204 White 25 mm 4 x 10
14127160 Blue 13 mm 6 x 12
14127140 Green 13 mm 6 x 12
14127124 Magenta 13 mm 6 x 12
14127190 White 13 mm 6 x 12
14127172 Blue 16 mm 6 x 12
14127174 Green 16 mm 6 x 12
14127193 Magenta 16 mm 6 x 12
14127157 White 16 mm 6 x 12
14127164 Blue 20 mm 4 x 10
14127143 Magenta 20 mm 4 x 10
14127148 White 20 mm 4 x 10
14127168 Blue 25 mm 4 x 10
14127178 Blue 30 mm 3 x 8
14127165 Green 30 mm 3 x 8
14127144 Magenta 30 mm 3 x 8
14127149 White 30 mm 3 x 8
14127171 Yellow 30 mm 3 x 8
14127136 Magenta 13 mm 3 x 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 14127204 Supplier Fisherbrand™ Supplier No. HS27514AF2
Only null left

Tough and highly resistant to acids, bases, solvents and heat POM tube racks

  • Fisherbrand durable tube racks are molded in a single, continuous piece so there is no assembly required
  • Offers the highest chemical and heat resistance (-40 to +121°C)
  • Unique tear drop shaped openings offer better retention of tubes
  • Molded in coordinates for tube orientation
  • Flat labeling area for easier identification
  • Stable design for use with water baths

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 to 18 mL)
Material POM
Positions 40
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Diameter (Metric) Well 25 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 3.2 in.
Array 4 x 10
Width (Metric) 3.9 in.
Show More Show Less