missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Tube Pc
Description
1 mL Polycarbonate thick wall box of 100
- Tube pc
- 1 mL
- 100/Pk.
Specifications
Specifications
| For Use With (Equipment) | S150-AT Rotor SKU #45582 S140-AT SKU #45978, A120-AT2 Rotor SKU #45583, S55-S Rotor SKU #45594 |
| Capacity | 1 mL |
| Max. RCF | 1,048,684 x g |
| Max. Speed | 150,000 rpm |
| Diameter (Metric) Outside | 11 mm |
| Length (Metric) | 34 mm |
| Quantity | 100/Pk. |
| Product Type | Tube |