missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Tube Holders for Fast-Freeze™ and Lyph-Lock™ Flasks

Catalog No. p-7078577
Change view
Click to view available options
Quantity:
17mm x 120mm tubes
30mm x 115mm tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
16108577 17mm x 120mm tubes
16108578 30mm x 115mm tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16108577 Supplier Labconco™ Supplier No. 7379400
Only null left

Holds tubes in upright position for freeze drying.

Tube Holder, 17mm x 120mm
  • Holds up to 9 each (15 ml) 17 mm x 120 mm tubes
  • Fits inside 900 ml or larger flask
  • Made of stainless steel
  • Holds tubes in upright position (tubes and glassware not included)

Specifications

No. of Shelves 0
Material Stainless Steel
Quantity 17mm x 120mm tubes
For Use With (Equipment) 900 ml or larger Fast-Freeze™ Flasks
Includes Stainless steel tube holder
Diameter (English) 3.25 in.
Height (English) 6.7 in.
Weight (English) 0.5 lb.