Learn More
Thermo Scientific™ TSX Universal Series Medical Device Ultra-Low Freezers

Description
TSX Universal—Over 80 years of innovation packed into the next-gen ultra-low freezer. Recognizing the impact of your work, we prioritize sample security and reliability, and our legacy of crafting state-of-the-art lab equipment means our focus remains on user-centric design. The TSX Universal heralds a new era in performance with Universal V-Drive technology, delivering tighter control and faster recovery times. Coupled with an expanded setpoint range, universal voltage, whisper-quiet operation, simplified software updates and much more, TSX Universal seamlessly adapts to your workflow. Redefining sustainability, it is ENERGY STAR certified with a 32% efficiency improvement, ACT labeled, and is produced in our Zero-Waste to Landfill certified facility. TSX Universal ULT—The pinnacle of reliability, sustainability, and innovation.
Introducing the TSX Universal ULT, a testament to 84 years of innovation in cold storage lab equipment. At Thermo Fisher Scientific, we recognize the profound impact of your work beyond science, touching lives with breakthroughs.
Our ULT freezers ensure reliability and security for your valuable samples, meticulously designed to meet diverse research demands. TSX Universal ULT redefines standards with its next-gen features. Universal V-Drive cooling technology delivers universally better performance: tighter peak variation, uniformity, stability, faster pull-down, and recovery times. Adaptable across workflows, this platform offers convenience and manageability across diverse settings.
Our commitment to reliability is unwavering. Rigorous long-term reliability testing and 100% end of line tests ensures each unit meets our stringent quality standards, backed by an industry-leading warranty. Designing sustainably, we reduce environmental impact. ENERGY STAR-certified and +32% more efficient than our standard TSX series, our ULTs align with global sustainability goals. Transparency in sustainability, ACT label participation, and net-zero waste manufacturing underscore our dedication. TSX Universal ULT adapts to its user needs with its innovative upgrades: universal voltage, expanded setpoint range, faster entry times, and silent operation.
Moreover, the TSX Universal ULT introduces cutting-edge features, including an external power supply for seamless smart technology integration and specialized medical device Class II 510K Exempt units tailored for applications such as blood banks. Standing on the shoulders of our TSX Series, the TSX Universal ULT stands as a robust, efficient, and user-focused solution. With a rich history spanning 84 years, our commitment to driving scientific progress remains steadfast. Thermo Fisher Scientific: accelerating science and healthcare through groundbreaking innovations.
*1. Data is representative of performance and not published product specifications. Results should not be referenced in developing any regulatory parameters for specific customer usage. 2. Freezer performance will vary based on customer product volume, storage format, operating conditions, test methodology and performing recommended maintenance 3. Continuous product enhancements may, without notice, result in amendments or omissions to this technical data sheet. Thermo Scientific cannot accept responsibility for damage, injury, loss or expenses resulting from misapplication of the information herein.
Specifications
Specifications
| Description | TSX Universal Series Ultra-Low Freezers, 500-Box Capacity, 100/230 V, 50/60 Hz |
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 24.1 cu. ft. |
| Capacity (Metric) | 682 L |
| Temperature Range | -40°C to -86°C |
| Temperature Resolution | 0.1°C |
| Temperature Stability | 0.2°C |
| Door Style | Outer (1), Inner (2) |
| No. of Doors | 1 |
| Door Opening Recovery | 18 (20°C Ambient Running @ -75°C) mins |
| Show More |
The Ultra Low Temperature (ULT) Freezers TSX Series (Model/s with L, for example TSX40086LA) are intended for long term storage and preservation of blood and blood products at temperatures between -40°C to -86°C. The ULT Freezers are intended to be used by trained personnel in a professional laboratory environment.