Learn More
Thermo Scientific™ TSX Universal Series General Purpose Ultra-Low Freezer PROMO
TSX Universal Series Ultra-Low Freezers - The next generation of our most trusted ULT platform adapts to your needs, reduces your environmental impact, and is built on our most robust design ever
$32,013.52 - $36,484.02
Specifications
| Type | Ultra-Low Freezer, Upright |
|---|---|
| Temperature Range | -40°C to -86°C |
| Temperature Resolution | 0.1°C |
| Temperature Stability | 0.2°C |
| Door Style | Outer (1), Inner (2) |
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Price | Quantity & Availability | |||||
|
TSX600FARPM
|
Thermo Scientific™
TSX60086FARKPM |
28.8 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
TSX400FARPM
|
Thermo Scientific™
TSX40086FARKPM |
19.4 cu. ft. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Introducing the TSX Universal ULT, a testament to 84 years of innovation in cold storage lab equipment. At Thermo Fisher Scientific, we recognize the profound impact of your work beyond science, touching lives with breakthroughs.
Our ULT freezers ensure reliability and security for your valuable samples, meticulously designed to meet diverse research demands. TSX Universal ULT redefines standards with its next-gen features. Universal V-Drive cooling technology delivers universally better performance: tighter peak variation, uniformity, stability, faster pull-down, and recovery times. Adaptable across workflows, this platform offers convenience and manageability across diverse settings.
Our commitment to reliability is unwavering. Rigorous long-term reliability testing and 100% end of line tests ensures each unit meets our stringent quality standards, backed by an industry-leading warranty. Designing sustainably, we reduce environmental impact. ENERGY STAR-certified and +32% more efficient than our standard TSX series, our ULTs align with global sustainability goals. Transparency in sustainability, ACT label participation, and net-zero waste manufacturing underscore our dedication. TSX Universal ULT adapts to its user needs with its innovative upgrades: universal voltage, expanded setpoint range, faster entry times, and silent operation.
Moreover, the TSX Universal ULT introduces cutting-edge features, including an external power supply for seamless smart technology integration and specialized medical device Class II 510K Exempt units tailored for applications such as blood banks. Standing on the shoulders of our TSX Series, the TSX Universal ULT stands as a robust, efficient, and user-focused solution. With a rich history spanning 84 years, our commitment to driving scientific progress remains steadfast. Thermo Fisher Scientific: accelerating science and healthcare through groundbreaking innovations.
Specifications
| Ultra-Low Freezer, Upright | |
| 0.1°C | |
| Outer (1), Inner (2) | |
| Scratch-resistant Painted Steel | |
| Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
| Painted Cold Rolled Steal | |
| cULus, CE, ENERGYSTAR, EPA SNAP | |
| Touch-Screen LCD | |
| 2 Rear Access Ports | |
| Warranty varies by country, please contact us for details | |
| Manual | |
| 28.3 in. | |
| 71.9 cm | |
| Standard Key Lock, Padlock Loop, Setpoint and Settings Security (Optional NFC Key Card Access) | |
| 2 Modes with Full Password or PIN options | |
| Thermo Scientific™ Instrument Connect Compatible | |
| 8.9 to 4.9 A | |
| 100/230 V | |
| 50/60 Hz | |
| Compressor 938 W | |
| +-10% | |
| R290 (1st stage), R170 + R290 mix (2nd stage) |
| -40°C to -86°C | |
| 0.2°C | |
| 1 | |
| Cold-rolled Steel | |
| Optional Stainless Steel | |
| 3 Adjustable, 1 Fixed | |
| Upright | |
| 4 All-Direction Casters with Locks | |
| TSX Universal Series | |
| Yes | |
| 37.6 in. | |
| 95.5 cm | |
| Audible and Visual High and Low Temperature Alarms, Wireless | |
| Temperature, Events, Diagnostics | |
| Optional CO2 or LN2 | |
| Onboard accessory 5 V and POE outlets | |
| NEMA 5-15 | |
| 100/230 V, 50/60 Hz | |
| Single | |
| More energy efficient | |
| V-drive |