Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezer Package

Catalog No. tsx486drklb
Change view
Click to view available options
Holds:
2 in. Boxes (400)
Capacity (English):
19.4 cu. ft.
Plug Type:
NEMA 6-15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Capacity (English) Plug Type
TSX486DRKLB 2 in. Boxes (400) 19.4 cu. ft. NEMA 6-15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TSX486DRKLB Supplier Thermo Scientific™ Supplier No. TSX40086DRAKLB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSX Series Ultra-Low Freezer is an ultra low temperature freezer designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage. Package includes 2 shelves of racks and light bar kit.

  • Best peak variation of energy efficient ultra low freezers: < 5°C
  • Fastest door opening recovery on the market: 17 minutes
  • Best overall temperature uniformity: < 5.2°C with door openings, < 4°C with no door openings
  • Long warm up time: −80°C to −50°C at 5.05 hours
  • Four capacities: 400, 500, 600 and 700 2 inch box
  • 5 year standard warranty plus 7 additional years on V-drive compressors
  • Reduced frost and ice accumulation with new perimeter door heater
  • Improved Wi-Fi connectivity
  • Includes two shelves of sliding drawer racks for 2 inch boxes and new illumination light bar for color visual alert of alarm condition

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Insulation Polyurethane Foam
Shelves 3
Capacity (English) Shelf 165 lb.
Capacity (Metric) Shelf 75 kg
Certifications/Compliance cULus
Style Upright
Display Touch-Screen LCD
Includes Two shelves of sliding drawer racks for 2 in. boxes, New illumination light bar for color visual alert of alarm condition
Product Line TSX Series
Warranty Warranty varies by country, please contact us for details.
Defrost Manual
Dimensions (DxWxH) Exterior 95.5 x 71.9 x 198.1 cm (37.6 x 28.3 x 78 in.)
Dimensions (D x W x H) Interior 71.9 x 58.8 x 130.1 cm (28.3 x 23.1 x 51.2 in.)
Depth (English) Exterior 37.6 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 95.5 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.1 cm
Width (English) Exterior 28.3 in.
Width (English) Interior 23.1 in.
Width (Metric) Exterior 71.9 cm
Width (Metric) Interior 58.8 cm
Monitoring Options Alarm, Recorder
Connectivity Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility Smart-Vue Compatible
Amperage 4/10 A
Plug Type NEMA 6-15
Voltage 208/230 V
Electrical Requirements 208 - 230 V 60 Hz
Frequency 60 Hz
Green Features Energy Efficient
Vial Capacity 40,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 640 lb.
Shipping Weight (Metric) 290 kg
Weight (English) 573 lb.
Weight (Metric) 260 kg
Holds 2 in. Boxes (400)
Rack Capacity 8
Show More Show Less

Energy Star rated