missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series Ultra-Low Freezer Package

TSX Series Ultra-Low Freezer is an ultra low temperature freezer designed to meet the highest sustainability, temperature management and reliability standards for -80°C and -70°C storage. Package includes 2 shelves of racks and light bar kit.

$52,410.53

Specifications

Type Ultra-Low Freezer, Upright
Temperature Range -50°C to -86°C
Insulation Polyurethane Foam
Shelves 3
Certifications/Compliance cULus
View More Specs

Products 1
Catalog Number Mfr. No. Holds Capacity (English) Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Holds Capacity (English) Plug Type Price Quantity & Availability  
TSX486DRKLB
View Documents Promotion Details
Thermo Scientific™
TSX40086DRAKLB
2 in. Boxes (400) 19.4 cu. ft. NEMA 6-15 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Best peak variation of energy efficient ultra low freezers: < 5°C
  • Fastest door opening recovery on the market: 17 minutes
  • Best overall temperature uniformity: < 5.2°C with door openings, < 4°C with no door openings
  • Long warm up time: −80°C to −50°C at 5.05 hours
  • Four capacities: 400, 500, 600 and 700 2 inch box
  • 5 year standard warranty plus 7 additional years on V-drive compressors
  • Reduced frost and ice accumulation with new perimeter door heater
  • Improved Wi-Fi connectivity
  • Includes two shelves of sliding drawer racks for 2 inch boxes and new illumination light bar for color visual alert of alarm condition
Specifications

Specifications

Ultra-Low Freezer, Upright
Polyurethane Foam
cULus
Touch-Screen LCD
TSX Series
Manual
28.3 in.
71.9 cm
51.2 in.
130.1 cm
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
60 Hz
V-drive
-50°C to -86°C
3
Upright
Two shelves of sliding drawer racks for 2 in. boxes, New illumination light bar for color visual alert of alarm condition
Warranty varies by country, please contact us for details.
37.6 in.
95.5 cm
78 in.
198.1 cm
Alarm, Recorder
Smart-Vue Compatible
Energy Efficient
R290 (1st stage), R170 + R290 mix (2nd stage)
Videos
SDS
Documents

Documents

Energy Star rated