Learn More
Thermo Scientific™ TSX Series High-Performance Pharmacy Refrigerators

The quiet, sustainable choice for medical and pharmacy-grade refrigeration
Supplier: Thermo Scientific™ TSX1205PA
Description
Thermo Scientific™ TSX Series high-performance pharmacy refrigerators are designed with features that support sample protection and sustainability objectives for the storage of pharmaceuticals, vaccines, chemotherapy and other medical and pharmacy-grade storage requiring 2° to 8°C. The Series' V-drive technology is designed to provide temperature uniformity that continually adapts to user patterns, offering significant energy savings without compromising protection.
Certified to NSF/ANSI 456 Vaccine Storage standard, the TSX series can help you meet regulations and guidelines from the CDC, World Health Organization, and other Health Ministries on vaccine storage and handling.
The TSX Series delivers the performance and quality you need, in addition to the low sound, low energy, and exceptional user experience you deserve.
- Designed to safely store pharmaceuticals, vaccines, chemotherapy and other medical-grade storage requiring a temperature range of 2°C to 8°C
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Operating temperature range of 2° to 8°C, factory setpoint at 5°C
- Convenient, sliding drawer baskets for simplified inventory and access
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Optional chart recorders available
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient temperature
- Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
Chemical Identifiers
| R290 | |
| TSX Series | |
| Alarm, Recorder | |
| Smart-Vue Compatible |
| Microprocessor | |
| Automatic | |
| Optional |
Specifications
| High-Performance Refrigerator | |
| 326 L | |
| R290 | |
| 1 | |
| 5 | |
| Microprocessor | |
| Automatic | |
| Optional | |
| 30.5 x 24.0 x 73.0 in. | |
| 30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm) | |
| 21.8 in. | |
| 55.4 cm | |
| 52.4 in. | |
| 133.1 cm | |
| 20 in. | |
| 50.8 cm | |
| NEMA 5-15 | |
| 115V, 60Hz | |
| Energy efficient | |
| 176 kg | |
| 151 kg |
| 11.5 cu. ft. | |
| 3°-7°C (5°C) | |
| Glass | |
| Basket Drawers | |
| UL, cUL, cUL | |
| TSX Series | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| 21.8 x 20.0 x 52.4 in. | |
| 30.5 in. | |
| 77.5 cm | |
| 73.0 in. | |
| 185.4 cm | |
| 24.0 in. | |
| 61.9 cm | |
| 15 A | |
| 115 V | |
| 60 Hz | |
| 388 lb. | |
| 334 lb. |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.