missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Supplier:  Thermo Scientific™ TSX3004BA

 View more versions of this product

Catalog No. TSX3004BA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.

Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve

The drive for sample integrity and security

  • The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance
  • Factory pre-set to 4°C to meet blood storage guidelines
  • Standard dual-zone temperature display probes

Enabling compliance

  • Certified to AABB SCoPE
  • Listed as US FDA Class IIs
  • Tested and certified to conform with the design and safety standards of UL/EN 61010

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle with a soft-touch grip
  • The controller is angled to help prevent neck strain
  • Convenient, fully extendable and adjustable stainless-steel drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads
  • Standard, built-in chart recorder

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Alternate Door swing configuration and door types
  • Stainless Steel interior finish
  • E-Lock Adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules
  • Specialty, regional, and country specific plugs

Services and support

  • Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
  • Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

*V voltage models only

**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.

Specifications

Specifications

TSX Series High-Performance Blood Bank Refrigerator
29.2 cu. ft.
3°-7°C (4°C)
Glass
6
UL, FDA, cUL, AABB SCoPE, AABB SCoPE
TSX Series
Alarm, Recorder
Smart-Vue Compatible
28.5 x 30.0 x 58.0 in. ( 72.3 x 76.2 x 147.3 cm)
28.5 in.
72.3 cm
58.0 in.
147.3 cm
30 in.
76.2 cm
NEMA 5-15
115V, 60Hz
Energy efficient
251 kg
221 kg
High-Performance Refrigerator
827 L
R290
Stainless Steel (Drawer)
Water-Blown Foam
Microprocessor
Automatic
Standard
37.3 x 34.0 x 78.5 in. (94.7 x 86.4 x 199.4 cm)
37.3 in.
94.7 cm
78.5 in.
199.4 cm
34.0 in.
86.4 cm
15 A
115 V
60 Hz
554 lb.
486 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models