Learn More
Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.
Supplier: Thermo Scientific™ TSX5004BA
Description
Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve
- Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
- Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 40% less energy usage than conventional refrigerant models*
- Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of 2° to 8°C, factory setpoint at 4°C
- Convenient, fully extendable and adjustable stainless steel drawers
- Lower HVAC costs as a result of less heat emission into the environment*
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Standard factory-installed chart recorder
- Warranty varies by country, please contact us for details
Chemical Identifiers
| R290 | |
| Microprocessor | |
| Alarm, Recorder | |
| Smart-Vue Compatible |
| Stainless Steel (Drawer) | |
| Automatic | |
| Standard |
Specifications
| High-Performance Refrigerator | |
| 1447 L | |
| R290 | |
| 2 | |
| 14 | |
| cUL, FDA, AABB SCoPE, FDA, AABB SCoPE | |
| TSX Series | |
| Automatic | |
| Standard | |
| 28.5 x 52.5 x 58 in. (72.4 x 133.4 x 147.3 cm) | |
| 37.8 in. | |
| 96.0 cm | |
| 78.5 in. | |
| 199.4 cm | |
| 56.5 in. | |
| 143.5 cm | |
| 15 A (CB) | |
| 115 V | |
| 60 Hz |
| 51.1 cu. ft. | |
| 3°-7°C (4°C) | |
| Double Glass | |
| Stainless Steel (Drawer) | |
| Water-Blown Foam | |
| Microprocessor | |
| Warranty varies by country, please contact us for details | |
| Alarm, Recorder | |
| Smart-Vue Compatible | |
| 37.8 x 56.5 x 78.5 in. (96 x 143.5 x 199.4 cm) | |
| 28.5 in. | |
| 72.4 cm | |
| 58 in. | |
| 147.3 cm | |
| 52.5 in. | |
| 133.4 cm | |
| NEMA 5-15 | |
| 115V, 60Hz | |
| Energy efficient |
*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models