missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Catalog No. TSX2304BD
Change view
Click to view available options
Plug Type:
NEMA 5-15
NEMA 6-15
Electrical Requirements:
115V, 60Hz
208-230V, 60Hz
Door Style:
Double Glass
Glass
Capacity (English):
11.5 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements Door Style Capacity (English)
TSX2304BD NEMA 6-15 208-230V, 60Hz Glass 23 cu. ft.
TSX1204BD NEMA 6-15 208-230V, 60Hz Glass 11.5 cu. ft.
TSX2304BA NEMA 5-15 115V, 60Hz Glass 23 cu. ft.
TSX5004BD NEMA 6-15 208-230V, 60Hz Double Glass 51.1 cu. ft.
TSX1204BA NEMA 5-15 115V, 60Hz Glass 11.5 cu. ft.
TSX5004BA NEMA 5-15 115V, 60Hz Double Glass 51.1 cu. ft.
TSX3004BD NEMA 6-15 208-230V, 60Hz Glass 29.2 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. TSX2304BD Supplier Thermo Scientific™ Supplier No. TSX2304BD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Innovative refrigeration solutions for healthcare and research needs

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed with features that support sample protection and sustainability objectives for the storage of whole blood and blood components.

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
  • Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of 2° to 8°C, factory setpoint at 4°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for detail

Specifications

Description TSX Series High-Performance Blood Bank Refrigerator
Type Blood Bank Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 650 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) 3°-7°C (4°C)
Refrigerant R290
Door Style Glass
No. of Doors 1
Drawers Stainless Steel (Drawer)
No. of Drawers 7
Cabinet Material Cold-rolled Steel
Exterior Finish Painted Steel
Insulation Water-Blown Foam
Certifications/Compliance cUL, UL, FDA, AABB SCoPE, AABB SCoPE
Style Upright
Display Microprocessor
Product Line TSX Series
Defrost Automatic
Monitoring Options Alarm, Recorder
Chart Recorder Standard
Smart View Compatibility Smart-Vue Compatible
Compressor V-drive
Dimensions (D x W x H) Interior 28.5 x 24 x 58 in. (72.3 x 61 x 147.3 cm)
Dimensions (L x W x H) Exterior 37.8 x 28 x 78.6 in. (96 x 71.1 x 199.6 cm)
Depth (English) Exterior 37.8 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 96.2 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.6 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.6 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 28 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 71.1 cm
Width (Metric) Interior 61 cm
Amperage 15 A
Plug Type NEMA 6-15
Voltage 230 V
Electrical Requirements 208-230V, 60Hz
Frequency 60 Hz
Green Features ENERGY STAR
Shipping Weight (English) 529 lb.
Shipping Weight (Metric) 240 kg
Weight (English) 464 lb.
Weight (Metric) 210 kg
Holds Blood
Show More Show Less

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models