missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX Series High-Performance -30°C Auto Defrost Freezers PROMO
Description
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Up to 50% less energy usage than conventional refrigerant models
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
- Manufactured in an award-winning, zero-waste to landfill facility
- Temperature range of -35° to -15°C, factory setpoint at -30°C
- Lower HVAC costs as a result of less heat emission into the environment
- Easy to use microprocessor control with setpoint security and alarms
- Compatible with wireless monitoring systems and remote alarm contacts
- Standard door locks provide comfort and assurance
- Ergonomic door handle
- Optional chart recorders available
- Warranty varies by country, please contact us for details
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers.
DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:
- Display temperature
- Ambient temperature
- Alarm and alerts notification
DeviceLink HUB™ is available in the following regions:
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
Specifications
Specifications
| Type | High-Performance Freezer |
| Capacity (English) | 29.2 cu. ft. |
| Capacity (Metric) | 827 L |
| Temperature (Setpoint) | -35° to -15°C (-30°C) |
| Door Style | Solid |
| No. of Doors | 1 |
| Shelves | 4 |
| Certifications/Compliance | UL, cUL, NSF 456 (When Purchased with 6916-2 Calibration Certificate) |
| Display | Microprocessor |
| Product Line | TSX Series |
| Show More |