missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance -20°C Manual Defrost Freezer PROMO

Catalog No. TSX3020FAPM
Change view
Click to view available options
Capacity (English):
29.2 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSX3020FAPM 29.2 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TSX3020FAPM Supplier Thermo Scientific™ Supplier No. TSX3020FARP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSX Series high-performance -20°C manual defrost freezers are designed with features that support sample protection and sustainability objectives for the storage of clinical and laboratory-grade storage requiring -20°C.

  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 50% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerants, making the TSX Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of -35° to -15°C, factory setpoint at -20°C
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Optional chart recorders available
  • Warranty varies by country, please contact us for details

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models.

Specifications

Type High Performance Freezer
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 827 L
Temperature (Setpoint) -25°C to -15°C (-20°C)
Door Style Solid
No. of Doors 1
Shelves 4
Certifications/Compliance UL
Display Microprocessor
Product Line TSX Series
Defrost Manual
Dimensions (DxWxH) Exterior 38.9 x 34 x 78.5 in. (99 x 86.4 x 199.4 cm)
Dimensions (D x W x H) Interior 72.3 x 76.2 x 147.3 cm (28.5 x 30 x 58 in.)
Depth (English) Exterior 38.9 in.
Depth (English) Interior 28.5 in.
Depth (Metric) Exterior 99 cm
Depth (Metric) Interior 72.3 cm
Height (English) Exterior 78.5 in.
Height (English) Interior 58 in.
Height (Metric) Exterior 199.4 cm
Height (Metric) Interior 147.3 cm
Width (English) Exterior 34 in.
Width (English) Interior 30 in.
Width (Metric) Exterior 86.4 cm
Width (Metric) Interior 76.2 cm
Monitoring Options Wireless
Chart Recorder Optional
Smart View Compatibility Smart View Compatible
Amperage 15 A
Plug Type NEMA 5-15
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Green Features Energy Efficient
Refrigerant R290
Shipping Weight (English) 483 lb.
Shipping Weight (Metric) 219 kg
Weight (English) 415 lb.
Weight (Metric) 188 kg
Rack Capacity 4
Show More Show Less