missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Freezer Exterior Illumination Accessories

Catalog No. TSXLBSM
Change view
Click to view available options
For Use With (Equipment):
TSX400/500 Freezers
TSX600/700 Freezers
Length (Metric) Exterior:
500 mm
920 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (Metric) Exterior
TSXLBSM TSX400/500 Freezers 500 mm
TSXLBLG TSX600/700 Freezers 920 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. TSXLBSM Supplier Thermo Scientific™ Supplier No. TSXLBSM
Get Thermo Scientific Accessories with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This TSX freezer exterior illumination option provides sample safety alert and alarm indications to protect your samples.

This TSX freezer exterior illumination option provides sample safety alert and alarm indications to protect your samples

Specifications

Type Rack
Cabinet Material Plastic
Color Clear
For Use With (Equipment) TSX400/500 Freezers
Length (English) Exterior 20 in.
Length (Metric) Exterior 500 mm

Only compatible with TSX units built after May 25, 2021. See label on left side of TSX cabinet for manufacturing date.