missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes

Description
- Reliability at its Core
- Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage.
- The TSX Core ULT freezer is engineered to deliver seamless reliability day after day.
- Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance.
- Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
- Rigorous long-term reliability test in field and lab settings
- Extensive end-of-line testing
- Shipped with factory documentation and a certificate of calibration
- Backed by a leading 7-year warranty
- Built to perform, designed to protect
- Your samples are the result of years of research, breakthroughs, and discoveries, protecting them is our highest priority.
- The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs.
- By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
- Powered by V-Drive cooling technology that adapts to users interaction
- Maintains optimal conditions for sample protection
- Energy Star certified
- Essential features for everyday labs
- Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments.
- Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet 44 dB, it supports a disruption-free workspace.
- With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
- 5 in. user interface
- Universal voltage compatible
- Whisper-quiet operation
- Connectivity-enabled with accessory
- Various accessories and configurations available
Specifications
Specifications
| Type | Ultra-Low Freezer, Upright |
| Capacity (English) | 33.5 cu. ft. |
| Capacity (Metric) | 949 L |
| Temperature Range | -50°C to -86°C |
| Temperature Resolution | 1°C |
| Temperature Stability | 0.2°C |
| Door Style | Outer (1), Inner (2) |
| No. of Doors | 1 |
| Door Opening Recovery | 21 (20°C Ambient Running @ -75°C) mins |
| Cabinet Material | Scratch-resistant Painted Steel |
| Show More |