missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer Package with Racks and Cryoboxes
GREENER_CHOICE

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing a ULT, protecting your samples is the top priority.

Supplier:  Thermo Scientific™ TSX50086CARK

 View more versions of this product

Catalog No. TSX50086CRK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Reliability at its Core
  • Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage.
  • The TSX Core ULT freezer is engineered to deliver seamless reliability day after day.
  • Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance.
  • Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty
  • Built to perform, designed to protect
  • Your samples are the result of years of research, breakthroughs, and discoveries, protecting them is our highest priority.
  • The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs.
  • By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified
  • Essential features for everyday labs
  • Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments.
  • Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet 44 dB, it supports a disruption-free workspace.
  • With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available
Specifications

Chemical Identifiers

Ultra-Low Freezer, Upright
1°C
Outer (1), Inner (2)
Scratch-resistant Painted Steel
Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Painted Cold Rolled Steel
cULus, CE, ENERGYSTAR, EPA SNAP
7-segment Display with Capacitive Touch Screen Buttons
2 Rear Access Ports
Warranty varies by country, please contact us for details
Manual
37 in.
97.8 cm
78.0 in.
198.1 cm
Audible and Visual High and Low Temperature Alarms
4-20mA, Dry Contacts, RS485, USB
Not included
8.9-4.9 A
100/230 V
Single
±10%
R290 (1st stage), R170 + R290 mix (2nd stage)
-50°C to -86°C
0.2°C
1
Cold-rolled Steel
Optional Stainless Steel
3 Adjustable, 1 Fixed
Upright
4 All-Direction Casters with Locks
TSX Core Series
Yes
Not Available
28.3 in.
71.9 cm
51.2 in.
130.0 cm
Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Passcode Access Control
Thermo Scientific™ Instrument Connect Compatible with Accessory
NEMA 5-15 P
100/230 V, 50/60 Hz
ENERGY STAR, ACT
V-drive

Specifications

Ultra-Low Freezer, Upright
682 L
1°C
Outer (1), Inner (2)
21 (20°C Ambient Running @ -75°C) mins
Cold-rolled Steel
Optional Stainless Steel
3 Adjustable, 1 Fixed
cULus, CE, ENERGYSTAR, EPA SNAP
7-segment Display with Capacitive Touch Screen Buttons
2 Rear Access Ports
Warranty varies by country, please contact us for details
Manual
Not Available
28.3 x 28.8 x 51.2 in. (71.9 x 73.2 x 130.0 cm)
28.3 in.
71.9 cm
51.2 in.
130.0 cm
28.8 in.
73.2 cm
Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Passcode Access Control
Thermo Scientific™ Instrument Connect Compatible with Accessory
NEMA 5-15 P
100/230 V, 50/60 Hz
.31 kw-hr/day/cu.ft. (ENERGY STAR)
±10%
V-drive
500 Count 2 in. Boxes
24.1 cu. ft.
-50°C to -86°C
0.2°C
1
Scratch-resistant Painted Steel
Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Painted Cold Rolled Steel
10
Upright
4 All-Direction Casters with Locks
TSX Core Series
Yes
4.5
37.0 x 34 x 78 in. (94.0 x 86.4 x 198.1 cm)
37 in.
97.8 cm
78.0 in.
198.1 cm
34.0 in
86.4 cm
Audible and Visual High and Low Temperature Alarms
4-20mA, Dry Contacts, RS485, USB
Not included
8.9-4.9 A
100/230 V
Single
ENERGY STAR, ACT
50,000 x 2 mL
R290 (1st stage), R170 + R290 mix (2nd stage)
20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions