missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Core Series General Purpose Ultra-Low Freezer Package with Racks and CO2 Backup System
GREENER_CHOICE

Catalog No. TSX70086CCO
Change view
Click to view available options
Holds:
400 Count 2 in. Boxes
500 Count 2 in. Boxes
600 Count 2 in. Boxes
700 Count 2 in. Boxes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
TSX70086CCO 700 Count 2 in. Boxes
TSX40086CCO 400 Count 2 in. Boxes
TSX50086CCO 500 Count 2 in. Boxes
TSX60086CCO 600 Count 2 in. Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. TSX70086CCO Supplier Thermo Scientific™ Supplier No. TSX70086CARCO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

TSX™ Core Series is engineered for reliability and designed for everyday use. When choosing a ULT, protecting your samples is the top priority.

  • Reliability at its Core
  • Preserving the integrity of critical samples and ensuring long-term research success begins with investing in dependable cold storage.
  • The TSX Core ULT freezer is engineered to deliver seamless reliability day after day.
  • Each unit undergoes rigorous field and laboratory testing and is shipped with factory documentation and a calibration certificate to provide transparency and confidence in its durability and performance.
  • Backed by a leading 7-year warranty, the TSX Core is built to support your lab long term.
  • Rigorous long-term reliability test in field and lab settings
  • Extensive end-of-line testing
  • Shipped with factory documentation and a certificate of calibration
  • Backed by a leading 7-year warranty
  • Built to perform, designed to protect
  • Your samples are the result of years of research, breakthroughs, and discoveries, protecting them is our highest priority.
  • The TSX Core ULT freezer is powered by V-Drive cooling technology, designed to handle the fast-paced demands of busy labs.
  • By dynamically adjusting to user interactions, including frequent door openings, V-Drive ensures rapid temperature recovery, maintaining stable, optimal conditions for your samples, giving you peace of mind that they are safely stored.
  • Powered by V-Drive cooling technology that adapts to users interaction
  • Maintains optimal conditions for sample protection
  • Energy Star certified
  • Essential features for everyday labs
  • Designed for ease of use, the TSX Core ULT freezer integrates seamlessly into diverse lab environments.
  • Its 5 in. user interface provides quick access to settings and notifications, while universal voltage compatibility supports installations worldwide. Operating at a whisper-quiet 44 dB, it supports a disruption-free workspace.
  • With built-in USB and communication ports for compliance and monitoring, plus customizable configurations, the TSX Core adapts to meet your unique lab needs.
  • 5 in. user interface
  • Universal voltage compatible
  • Whisper-quiet operation
  • Connectivity-enabled with accessory
  • Various accessories and configurations available

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 33.5 cu. ft.
Capacity (Metric) 949 L
Temperature Range -50°C to -86°C
Temperature Resolution 1°C
Temperature Stability 0.2°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Door Opening Recovery 21 (20°C Ambient Running @ -75°C) mins
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) and Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Optional Stainless Steel
Exterior Finish Painted Cold Rolled Steel
Shelves 3 Adjustable, 1 Fixed
No. of Racks per Kit 14
Certifications/Compliance cULus, CE, ENERGYSTAR, EPA SNAP
Style Upright
Display 7-segment Display with Capacitive Touch Screen Buttons
Casters 4 All-Direction Casters with Locks
Ports 2 Rear Access Ports
Product Line TSX Core Series
Warranty Warranty varies by country, please contact us for details
ACT Label Yes
Defrost Manual
Peak Variation at -80C 4
Water Cooled Not Available
Dimensions (DxWxH) Exterior 37.0 x 45.2 x 78 in. (94.0 x 114.8 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 40.1 x 51.2 in. (71.9 x 101.9 x 130.0 cm)
Depth (English) Exterior 37 in.
Depth (English) Interior 28.3 in.
Depth (Metric) Exterior 97.8 cm
Depth (Metric) Interior 71.9 cm
Height (English) Exterior 78.0 in.
Height (English) Interior 51.2 in.
Height (Metric) Exterior 198.1 cm
Height (Metric) Interior 130.0 cm
Width (English) Exterior 45.2 in.
Width (English) Interior 40.1 in.
Width (Metric) Exterior 114.8 cm
Width (Metric) Interior 101.9 cm
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Standard Key Lock, Padlock Loop, Setpoint and Settings Security
Data Outputs 4-20mA, Dry Contacts, RS485, USB
Setpoint Security Passcode Access Control
Backup Systems CO2
Connectivity Thermo Scientific™ Instrument Connect Compatible with Accessory
Amperage 8.9-4.9 A
Plug Type NEMA 5-15 P
Voltage 100/230 V
Electrical Requirements 100/230 V, 50/60 Hz
Phase Single
Energy Usage .24 kw-hr/day/cu.ft. (ENERGY STAR)
Green Features ENERGY STAR, ACT
Voltage Compensation ±10%
Vial Capacity 70,000 x 2 mL
Compressor V-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Holds 700 Count 2 in. Boxes
Rack Capacity 28
Show More Show Less