missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSV Value Undercounter Refrigerator
Description
Chill, freeze and retreive samples safely, simply and economically with the Thermo Scientific™ TSV Value™ Undercounter Refrigerator
- Factory tested prior to shipment
- NRTL listed
- Environmentally friendly, SNAP compliant hydrocarbon refrigerants and foam
- Adjustable temperature control
- Easy to clearn, durable finish
Specifications
Specifications
| Type | General Purpose ADA Refrigerator |
| Capacity (English) | 5.5 cu. ft. |
| Capacity (Metric) | 155.7 L |
| Temperature Range | 1°C to 12°C |
| Temperature (Setpoint) | Adjustable |
| Refrigerant | R600a hydrocarbon refrigerant |
| Door Style | Hinged |
| No. of Doors | 1 |
| Hinge Side | Right |
| Shelves | 3 Adjustable |
| Show More |