missing translation for 'onlineSavingsMsg'
Learn More

Wanzl TSS Chrome Wire Shelf

Catalog No. 11222119
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 36 in.
18 x 48 in.
18 x 60 in.
24 x 24 in.
24 x 36 in.
24 x 48 in.
24 x 60 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11222119 24 x 24 in.
11222118 18 x 24 in.
11222067 18 x 36 in.
11222068 18 x 48 in.
11222069 18 x 60 in.
11222070 24 x 36 in.
11222000 24 x 48 in.
11222001 24 x 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11222119 Supplier Wanzl Supplier No. T.2424CH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chrome Plus Wire Shelf for TSS Shelving System.

  • Add-on option for additional customization
  • Offered in our Chrome Plus (CH) finish
  • The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.

Specifications

Color Chrome
Material Steel
Dimensions (L x W) 24 x 24 in.
For Use With (Application) Shelving
Shelf Type Wire Shelf
Width (English) 24 in.