missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl TSS Chrome Solid Galvanized Shelf
Chrome Solid Galvanized Shelf for TSS Shelving System.
$165.91 - $339.30
Specifications
| Color | Chrome |
|---|---|
| Material | Steel |
| For Use With (Application) | Shelving |
| Shelf Type | Galvanized Shelf |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
11222116
|
Wanzl
TSLD1824GV |
18 x 24 in. |
Each for $165.91
|
|
|||||
|
11222071
|
Wanzl
TSLD1836GV |
18 x 36 in. |
Each for $199.87
|
|
|||||
|
11222072
|
Wanzl
TSLD1848GV |
18 x 48 in. |
Each for $226.83
|
|
|||||
|
11222073
|
Wanzl
TSLD1860GV |
18 x 60 in. |
Each for $258.43
|
|
|||||
|
11222117
|
Wanzl
TSLD2424GV |
24 x 24 in. |
Each for $209.91
|
|
|||||
|
11222074
|
Wanzl
TSLD2436GV |
24 x 36 in. |
Each for $238.91
|
|
|||||
|
11222075
|
Wanzl
TSLD2448GV |
24 x 48 in. |
Each for $323.51
|
|
|||||
|
11222076
|
Wanzl
TSLD2460GV |
24 x 60 in. |
Each for $339.30
|
|
|||||
Description
- Add-on option for additional customization
- Offered in our Chrome Plus (CH) finish.
- The heavy nickel plate process features a hard chromium finish with special brighteners to enhance and increase the life of the shelving.
Specifications
| Chrome | |
| Steel | |
| Shelving | |
| Galvanized Shelf |