missing translation for 'onlineSavingsMsg'
Learn More

Wanzl TSS Chrome Post

Catalog No. 11222048
Change view
Click to view available options
Width (English):
63 in.
74 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
11222048 63 in.
11222049 74 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11222048 Supplier Wanzl Supplier No. T.P63CH
Only null left

Chrome Plus Post for Shelving.

  • Add-on option for additional customization
  • Special post lengths are available. Posts can also be joined together with a TRBCON for lengths higher than 86 in.
  • Posts higher than 86 in. should not be used with shelves less than 24 in. deep.

Specifications

Color Chrome
Material Steel
For Use With (Application) Shelving
Includes Post
Width (English) 63 in.