missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SP-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021860
Change view
Click to view available options
Length (Metric):
1 cm
2.5 cm
3.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021860 3.5 cm
111021776 2.5 cm
111021826 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111021860 Supplier Merck Emd Millipore Supplier No. 816093

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Guardgel kit

  • Contains packing material, specified in the product description, in an appropriate slurry solvent
  • Include a column holder, a glass column, 2 external end fittings, 2 caps, and a packing adaptor
  • Simple instructions to pack the guard column are included in the shipment.
  • ≤20% organic solvent
  • ≤1 M salt concentration

Specifications

Type Sulfonic Acid Phase Matrix Active Group
Style Polymer particle platform matrix
Length (Metric) 3.5 cm
Description Uses cation exchange seperation technique
Diameter (Metric) Inner 10 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C
For Use With (Equipment) HPLC: Suitable

TSKgel is a registered trademark of Tosoh Corporation