missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ SP-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021776
Change view
Click to view available options
Length (Metric):
1 cm
2.5 cm
3.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111021776 2.5 cm
111021826 1 cm
111021860 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111021776 Supplier Merck Emd Millipore Supplier No. 807211

Guardgel kit

  • Contains packing material, specified in the product description, in an appropriate slurry solvent
  • Include a column holder, a glass column, 2 external end fittings, 2 caps, and a packing adaptor
  • Simple instructions to pack the guard column are included in the shipment.
  • ≤20% organic solvent
  • ≤1 M salt concentration

Specifications

Type Sulfonic Acid Phase Matrix Active Group
Style Polymer particle platform matrix
Length (Metric) 2.5 cm
Description Uses seperation technique cation exchange
Diameter (Metric) Inner 6 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C

TSKgel is a registered trademark of Tosoh Corporation