missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ Phenyl-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™
Kit for TSKgel Phenyl-5PW columns, polymer particle platform matrix
$1,375.80 - $2,262.20
Specifications
| Type | Phenyl Phase Matrix Active Group |
|---|---|
| Description | Uses hydrophobic interaction (HIC) seperation technique |
| Pore Size | 1000 Å |
| pH Stability | 2 to 12 |
| Size (Metric) | 20 μm |
Description
- 5 mL Guardgel packing material
- All hardware is stainless steel
- Includes Column Holder, consisting of external reducing union, cap, frit, 2 ferrules
- Includes 2 Replacement frits
- Includes Nuts and Ferrules, 10 - 32 threads for 1/16 in. tubing, 2 each
- 2 x 5 mL guardgel
- ≤50% organic solvent
- ≤4 M salt concentration
Specifications
| Phenyl Phase Matrix Active Group | |
| 1000 Å | |
| 20 μm | |
| HPLC: Suitable |
| Uses hydrophobic interaction (HIC) seperation technique | |
| 2 to 12 | |
| 10°C to 50°C |
TSKgel is a registered trademark of Tosoh Corporation