missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ GMHHR-H HT HPLC Columns, 13 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene
- TSKgel Mixed Bed columns are packed with particles of different pore sizes that are blended to provide an extended linear calibration curve
- Mixed bed columns are used when a broad range of polymer molar masses is expected in the sample
- Shearing can be observed when analyzing ultra-high molar mass polymers on columns packed with 5 micron or smaller particles
- Overcome shearing by using the TSKgel GMHhr-H(S) HT Column, which is packed with 13 micron particles
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 2.5 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 35 bar |
| Particle Size | 13 μm |
| Temperature | 140°C |
| USP Type | L21 |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Matrix | Polystyrene-divinylbenzene |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation