missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G3000PW HPLC Column, 17 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Shipped in water
- Salt Concentration: ≤ 0.5 M
Specifications
Specifications
| Diameter (Metric) | 21.5 mm |
| Flow Rate | 8 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 20 bar |
| Particle Size | 17 μm |
| pH | 2 to 12 |
| Pore Size | 200 Å |
| Solvents | ≤ 20% Organic Solvent |
| Temperature | 80°C |
| USP Type | L37, L38, L39 |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation