missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TSKgel™ G2000HHR HPLC Column, 5 μm Particle Size, Sold by MilliporeSigma™ Supelco™
Description
- Conventional GPC columns with dimensions of 7.8 mm ID x 30 cm
- All TSKgel HHR-type columns are shipped in THF, which can be exchanged for a broad range of organic solvents
- Maximum Operating Temperature: 140°C
Specifications
Specifications
| Diameter (Metric) | 7.8 mm |
| Flow Rate | 2 mL/min |
| Length (Metric) | 30 cm |
| Max. Pressure | 50 bar |
| Particle Size | 5 μm |
| Pore Size | 20 Å |
| Temperature | 140°C |
| USP Type | L21 |
| Stationary Phase | Polystyrene-divinylbenzene |
| Product Line | TSKgel |
| Show More |
TSKgel is a registered trademark of Tosoh Corporation