missing translation for 'onlineSavingsMsg'
Learn More

TSKgel™ G1000Hxl for Light Scattering, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022350
Change view
Click to view available options
For Use With:
L21 Per USP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
111022350 L21 Per USP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111022350 Supplier Merck Emd Millipore Supplier No. 816133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Packed with rigid, porous, polymer beads

  • Applied to the non-aqueous size-exclusion separation of small molecules and oligomers less than 1,000 Da.
  • As the number of solvents that can be exchanged directly with the shipping solvent (THF) is limited, use TSKgel HHR-type columns when a broader range of solvents is needed.
  • The packing material in PN 816133 has been specially treated to remove sub-micron particles to aid in light scattering measurements.
  • THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, dichloroethane
  • Shipped in THF

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 1 mL/min
For Use With L21 Per USP
Length (Metric) 30 cm
Particle Size 5 μm
Temperature 60°C
Stationary Phase Polystyrene-divinylbenzene
Matrix Polystyrene-divinylbenzene
Material Stainless Steel
Technique SEC

TSKgel is a registered trademark of Tosoh Corporation