missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSH Flammable Material Storage Refrigerator

Catalog No. TSH05RFSA
Change view
Click to view available options
Capacity (Metric):
155.7 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TSH05RFSA 155.7 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. TSH05RFSA Supplier Thermo Scientific™ Supplier No. TSH05RFSA
  • ONLINE EXCLUSIVE PRICE
    $12,562.66
    $6,650.37 / Each

    Save $5,912.29

    47.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure safe cold storage of volatile materials with flammable-materials refrigerators that are engineered with no internal electrical components.

Ensure safe cold storage of volatile materials with Thermo Scientific™ Flammable-Materials Storage Refrigerators. These units are engineered with no internal electrical components that could trigger an explosion and meet OSHA and National Fire Protection Association safety requirements.

  • Green, natural HC refrigerants
  • Temperature range: 2° to 7°C
  • Manual defrost
  • Mechanical thermostat on exterior to eliminate interaction with stored materials
  • Aluminum evaporator coil
  • Magnetic vinyl gaskets for positive door seal

Specifications

Description Flammable Materials Storage (FMS) Refrigerator
Type Flammable Material Storage Refrigerator
Capacity (English) 5.5 cu. ft.
Capacity (Metric) 155.7 L
Temperature Range 1°C to 12°C
Refrigerant R600a
Door Style Hinged
No. of Doors 1 (1 compartment)
Shelves 3 Adjustable
Cabinet Material Cold-rolled Steel
Exterior Finish Enameled Steel
Insulation Cyclopentane
Interior ABS Plastic
Certifications/Compliance cULus
Style Undercounter
Display Temperature Display - None
Casters 2 Adjustable Leveling Feet
Color White
Control Type Mechanical Thermostat
For Use With (Application) Indoor Cold Storage of Flammable Solvents
Typical Lifetime 10 Years
Warranty 13 Months and Labor
Defrost Manual
Lighting Interior - No
Min. Clearance 4 in. On Sides, 3 in. At Back, 4 in. On Top
Monitoring Options None
Access Security Key Lock
Compressor Bottom-mounted
Dimensions (D x W x H) Interior 17.5 x 20 x 27.75 in. (44.5 x 50.8 x 70.5 cm)
Dimensions (L x W x H) Exterior 29 x 23.63 x 33.5 in. (73.6 x 60 x 85 cm)
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115V 60Hz
Frequency 60 Hz
Weight (English) 80 lb.
Weight (Metric) 36.2 kg
Show More Show Less