missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSH Flammable Material Storage Combination Refrigerator/Freezer
Safely store volatile materials with this Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion.
Supplier: Thermo Scientific™ TSH07CFSA
Description
Safely store volatile materials with the Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion. The refrigerator/freezer meets OSHA and National Fire Protection Association safety requirements.
- Green, natural HC refrigerants
- Magnetic vinyl gaskets for positive door seal
- CFC-free insulation and coolant
- Three adjustable shelves and three door shelves in refrigerator section
- Hydraulic thermostat; adjustable natural air flow vent
- ABS plastic interior with enameled steel exterior
- Manual defrost
- Refrigerator/freezer has separate doors
Specifications
| Flammable Material Storage Freezer/Refrigerator | |
| 201 L | |
| R600a | |
| 2 (2 compartments) | |
| 3 Adjustable Shelves, 1 Drawer (Refrigerator); 1 Shelf (Freezer) | |
| Enameled Steel | |
| ABS Plastic | |
| 2 Adjustable Leveling Feet | |
| Mechanical Dial Thermostat | |
| Automatic (Refrigerator), Manual (Freezer) | |
| Bottom-mounted | |
| 25.75 x 21.5 x 56.63 in. (65.4 x 54.6 x 143.8 cm) | |
| 115 V | |
| 60 Hz | |
| 40.5 kg |
| 7.1 cu. ft. | |
| 1°C to 12°C | |
| Hinged | |
| Right | |
| 3 | |
| Cyclopentane | |
| cULus | |
| White | |
| 13 Months | |
| None | |
| Ref. 17 x 17.5 x 36.5 in. (43.2 x 44.5 x 92.7 cm) Frz: 16 x 15.5 x 10.38 in. (40.6 x 39.4 x 26.4cm) |
|
| NEMA 5-15 P | |
| 115 V/60 Hz | |
| 89 lb. |