missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TSG Series Sample Prep Refrigerators PROMO
Description
- Single and double door sizes ranging from 23 cu. ft. to 49 cu. ft.
- Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
- Safety switch protected internal electrical duplex outlet
- Heat-free defrost
- Double-pane glass doors
- Four 2-in. casters; front casters are lockable
- Keyed door locks, compatible with popular E-lock adapters
- ENERGY STAR certified refrigerator
- Self-closing doors with 90° stop
- Bright LED interior lighting
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Remote alarm contacts
- Rear access port
- Quiet operation at less than 53 dB
Specifications
Specifications
| Capacity (English) | 45.8 cu. ft. |
| Capacity (Metric) | 1297 L |
| Temperature Range | 3°C to 7°C |
| Temperature (Setpoint) | 5°C |
| Refrigerant | R290 |
| Door Style | Double Sliding Glass |
| No. of Doors | 2 |
| Shelves | 8 Adjustable |
| Capacity (English) Shelf | 100 lb. |
| Capacity (Metric) Shelf | 45 kg |
| Show More |